Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welding Parts & Supplies
Contact Tips
1.6mm WR02 Tungsten-Turquoise - Pack of 10
By SWP
Order Code:
ZT3084562S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/contact-tips/1-6mm-wr02-tungsten-turquoise-pack-of-10/p/ZT3084562S
Add to quotation
View all Contact Tips
Description
1.6MM WR02 TUNGSTEN-TURQUOISE -Pack of 10
Tags:
#BulkDiscount
Specifications
Specifications for 1.6mm WR02 Tungsten-Turquoise - Pack of 10
Diameter
1.6mm
Colour
Turquoise
Product Type
WR02
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome