Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welding Parts & Supplies
Contact Tips
14-30 Contact Tip 0.8mm ECU
By Parweld
Order Code:
ZT1000503X
£0.41
each
Inc VAT (20%)
£2.05 minimum order value
Quantity
Price
Discount
1 - 99
£0.41
0%
100 - 199
£0.39
5%
200 - 499
£0.38
7.5%
500 - 999
£0.36
12%
1000 +
£0.34
17%
5
Add to basket
Minimum order quantity: 5.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
2.05
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/contact-tips/14-30-contact-tip-0-8mm-ecu/p/ZT1000503X
Add to quotation
Schedule an order and save 5%
View all Contact Tips
Description
To suit No.2, No.3 and No.4 torches. 15H35, 15H40, 15H45, 15H116 and 15H332.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 14-30 Contact Tip 0.8mm ECU
For Torch Number
4
2
3
Product Type
Standard E-Cu
Length
38mm
Thread Size
1/4 in.
For Wire Size
0.8mm
MFR Part No.
14-30
Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome