153501005 1.2mm Contact Tip

Order Code: ZT1000520X

£5.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

153501005
SAW contact tip 2 x 1.2, M6 for twin wire. To suit ESAB A2 Multitrac, A6 Mastertrac, A2 Mini Master, A6 Arc Master, both twin wire and GMAW.

Specifications for 153501005 1.2mm Contact Tip
  • For Torch Number
    ESAB A2 Mini Master
    ESAB A6 Mastertrac
    ESAB A2 Multitrac
    ESAB A6 Arc Master
  • MFR Part No.
    0153501005
  • Diameter
    6mm
  • Thread Size
    M6
  • Product Type
    Standard E-Cu
  • Length
    40mm
  • For Wire Size
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome