Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welding Parts & Supplies
Contact Tips
Cutting Tip 80A 90A Back Striking
By SWP
Order Code:
ZT3084561S
Copy
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/contact-tips/cutting-tip-80a-90a-back-striking/p/ZT3084561S
Add to quotation
View all Contact Tips
Description
CUTTING TIP - 80A - 90A - BACK STRIKING
Tags:
#BulkDiscount
Specifications
Specifications for Cutting Tip 80A 90A Back Striking
Type
Cutting Tip