Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Solders & Supplies
Copper Bits
500g Standard Copper Bit 160mm - 700500
By Sievert
Order Code:
ZT1415135X
£81.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/copper-bits/500g-standard-copper-bit-160mm-700500/p/ZT1415135X
Add to quotation
View all Copper Bits
Description
Cold-hammered copper bits made from high-quality electrolytic copper.
Specifications
Specifications for 500g Standard Copper Bit 160mm - 700500
For Use With
Promatic Soldering Iron 3370
Weight
500g
MFR Part No.
700500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome