Copper 6in Noz Extension 10/24 Fem/male - 93597

Order Code: ZT5405890S

£109.99 Inc VAT (20%)


Description

10/24 UNC Male x 10/24 UNC Female, Nozzle Extension, Misting System Adaptors, 6" Nozzle Length, Copper, Fogco

Specifications for Copper 6in Noz Extension 10/24 Fem/male - 93597
  • Thread Size B
    45566
  • Product Type
    Industrial
  • Material
    Copper
  • Thread Size A
    45566