Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.19 | 0% |
5 - 9 | £7.86 | 4% |
10 + | £7.53 | 8% |
Benefits
Ensures a secure connection between the torch head and cutting tip
Prevents gas leaks and maintains proper gas flow for clean and efficient cuts
Saves money by extending the life of your cutting torch
Promotes safe oxyfuel cutting practices
Keep Your Gas Cutting Torch in Top Shape: SWP 18° - 90° Blowpipe Head Nut
The 18° - 90° Blowpipe Head Nut is a critical replacement part for your oxyfuel cutting torches. Whether you're a seasoned professional welder or a DIY enthusiast tackling your next metal fabrication project, a secure and reliable head nut is essential for optimal torch performance and safety.
Features
Universal Compatibility: Designed to fit a wide range of 18° to 90° angle head cutting torches, this head nut ensures a snug fit and keeps your cutting operation running smoothly
Durable Construction: Manufactured from high-quality materials to withstand the demanding environment of oxyfuel cutting applications
Precision Machined: Engineered for a perfect fit and optimal torch performance, reducing leaks and ensuring consistent gas flow
Cost-Effective Replacement: Replace a worn or damaged head nut for a fraction of the cost of a new torch, extending the life of your equipment
Applications
Oxyfuel cutting
Metal fabrication
Salvage and demolition
Construction projects
DIY cutting tasks
Don't let a worn-out head nut hinder your cutting projects! Add the 18° - 90° Blowpipe Head Nut to your cart today and experience the difference a secure and reliable connection can make.