2030 Small Circle Cutting Attachment

Order Code: ZT1000211X

£12.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Allows diameters of up to two times the length of the gas tubes to be cut simply and easily. High quality brass body and screws with chrome plated steel centre pin. Compatible with most blowpipes including 1144, 1143, NMC200, NM250, NM400 etc. Also compatible with cutting attachments.

Specifications for 2030 Small Circle Cutting Attachment
  • Product Type
    Small Circle Cutting Attachments
  • Suitable for use with
    NM Type Cutting torches
    Type 5 Cutting Attachments
  • Material
    Chrome plated Centre Pin
    Brass Body and Screws
  • Cutting Diameter Range
    100 - 500mm
  • MFR Part No.
    2030

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome