2031 Large Circle Cutting Attachment

Order Code: ZT1000212X

£53.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Fits onto the nozzle end of the blowpipe, between the head and the cutting nozzle. Offers optimum two-handed control, fitted with a sliding centre device and a roller ball support spigot, ideal for accurately cutting larger diameters. Swing arm is graduated for direct reading of circle diameter (2 x radius). High quality brass head and screws with chrome plated steel swing arm and centre slide.
Compatible with most blowpipes including 1144, 1143, NMC200, NM250, NM400 etc.
Also compatible with cutting attachments.

See full description
Specifications for 2031 Large Circle Cutting Attachment
  • Material
    Chrome plated steel Swing Arm
    High Quality Brass Head & Screws
  • Cutting Diameter Range
    150 - 760mm
  • Product Type
    Large Circle Cutting Attachment
  • Suitable for use with
    Type 5 Cutting Attachments
    NM Type Cutting torches
  • MFR Part No.
    2031

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome