D/h Lightweight Cutting Torch Attachment

Order Code: ZT5368837S

£65.99 Inc VAT (20%)


Description

Benefits
Reduced operator fatigue
Enhanced maneuverability and control
Clean, precise cuts
Durable construction for long-lasting performance
Compatible with a wide range of cutting nozzles

EWS D/H Lightweight Cutting Torch Attachment: Effortless Maneuverability Meets Clean, Precise Cuts

The EWS D/H Lightweight Cutting Torch Attachment is a game-changer for welders and metal fabricators seeking a perfect blend of agility, control, and clean cutting performance.

This innovative attachment, crafted from high-grade materials for unmatched durability, is designed to seamlessly integrate with your EWS D/H Lightweight Shank. Together, they form a lightweight cutting torch system that reduces arm fatigue and enhances maneuverability, particularly during extended cutting projects.

Features
Lightweight Design: Experience significantly reduced weight compared to standard cutting torches, minimising operator fatigue and maximising control
Ergonomic Comfort: The lightweight build and well-balanced design ensure a comfortable grip for extended use
Precision Cutting: Achieve clean, accurate cuts with minimal dross thanks to the optimised gas flow and torch stability
Compatible Cutting Nozzles: Works seamlessly with AFNM and AFM cutting nozzles for a wide range of cutting applications
Durable Construction: Manufactured from high-quality materials to withstand the demands of even the most challenging environments

Applications
Sheet metal fabrication
Pipe cutting
Salvage operations
Demolition projects
HVAC/R applications
And many more!

Upgrade your cutting capabilities with the EWS D/H Lightweight Cutting Torch Attachment. Order yours today and experience the difference in comfort, control, and cutting precision.

See full description
Specifications for D/h Lightweight Cutting Torch Attachment
  • Product Type
    Cutting Torch Attachment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome