L/D Lightweight Cutting Torch Attachment

Order Code: ZT5368830S

£93.99 Inc VAT (20%)


Description

Benefits
Reduced fatigue: Experience extended cutting sessions without sacrificing accuracy
Superior maneuverability: Achieve intricate cuts with exceptional control
Durable construction: Built to last through heavy-duty use
Broad application: Suitable for a wide range of cutting tasks and materials
EWS L/D Lightweight Cutting Attachment: Effortless Maneuverability Meets Precision Cutting

Welders, meet your new secret weapon for clean, efficient cuts: the EWS L/D Lightweight Cutting Attachment. This innovative tool boasts a lightweight design that minimises fatigue, allowing you to maneuver with exceptional control for superior cut quality.

Features
Lightweight Champion: Experience the difference a lighter attachment makes. Reduce arm strain and fatigue, enabling extended cutting sessions with unwavering precision.
Enhanced Maneuverability: The lightweight design grants you unmatched control, perfect for intricate cuts and tight spaces
Built to Last: Crafted from high-quality materials, this attachment is built to withstand the demands of even the most challenging jobsites

Applications
Plasma cutting of mild steel, stainless steel, aluminium, and other conductive metals
Fabrication shops
Construction sites
HVAC/R applications
Automotive repair shops

Don't settle for a bulky attachment that hinders your performance. The EWS L/D Lightweight Cutting Attachment empowers you to achieve clean, precise cuts with unmatched comfort and control. Order yours today and experience the difference!

See full description
Specifications for L/D Lightweight Cutting Torch Attachment
  • Material
    High-quality materials
  • Product Type
    Cutting Torch Attachment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome