L/D Lightweight Cutting Torch Mixer

Order Code: ZT5368737S

£30.99 Inc VAT (20%)


Description

Benefits

Clean, Precise Cuts: Every time, for a professional finish
Reduced Dross Formation: Save time and effort on post-cut cleanup
Improved Maneuverability: Lightweight design minimises operator fatigue
Enhanced Durability: Built to last, even in tough working conditions
Cost-Effective: Optimises gas usage for reduced operating expenses
EWS L/D Lightweight Cutting Torch Mixer: Achieve Clean, Precise Cuts with Unmatched Efficiency

The EWS L/D Lightweight Cutting Torch Mixer is a game-changer for any welder or metal worker seeking superior performance and maneuverability. This innovative mixer, designed for lightweight cutting torches, delivers exceptional gas mixing for clean, consistent cuts on mild steel, stainless steel, and other metals.

Features
Lightweight Design: Reduce operator fatigue and improve torch control during extended cutting projects
Optimised Gas Mixing: Achieve a perfect fuel-to-oxygen ratio for clean cuts and minimal dross formation
Durable Construction: Built to withstand the demands of daily use in harsh environments
Easy Installation: Quickly swaps out with your existing worn or damaged mixer for minimal downtime

Applications
Light to medium-duty cutting applications
Fabrication shops
Automotive repair
HVAC/R maintenance
Sheet metal work
Salvage operations
And more!

Don't settle for subpar cuts or a bulky, cumbersome torch. Add the EWS L/D Lightweight Cutting Torch Mixer to your cart and experience the difference for yourself. Order now!

See full description
Specifications for L/D Lightweight Cutting Torch Mixer
  • Product Type
    Cutting Torch Mixer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome