NM250 18in 90 Oxy Acetylene Propane Cutting Torch

Order Code: ZT5368734S

£60.99 Inc VAT (20%)


Description

Benefits
Cuts through tough metals with ease and precision
Offers exceptional value for professional and home use
Durable construction minimises downtime and replacement costs
Versatile fuel compatibility expands project capabilities
Backfire resistance prioritises operator safety

Power Through Your Next Project with the NM250 Cutting Torch: The Versatile Workhorse for Clean, Efficient Metal Cutting

The NM250 18" 90° Oxy-Fuel Cutting Torch is the industry standard for a reason. This highly versatile and reliable cutting torch delivers exceptional performance for a wide range of metal cutting applications. Whether you're a seasoned welder, a construction professional, or a DIY enthusiast tackling a tough project, the NM250 is the perfect tool for the job.

Don't settle for less. Take your metal cutting projects to the next level with the NM250 Cutting Torch. Order yours today!

Features
Durable 18-inch design offers exceptional reach and maneuverability
Heavy-duty construction ensures long-lasting performance, even in demanding environments
Industry-standard NM-style cutting head for compatibility with a wide range of cutting nozzles (sold separately)
3/8" BSP hose connections for easy integration with your existing oxy-fuel setup
Clean and efficient cutting of mild steel up to 12 inches (300mm) thick.
Compatible with both oxy-acetylene and oxy-propane fuels, providing fuel flexibility based on your needs and preferences
Backfire resistant design for enhanced safety during operation

Applications
Demolition and scrap processing: Quickly dismantle and cut up heavy metal structures for recycling or removal
Steel fabrication and construction: Make precise cuts in steel beams, plates, and pipes for various construction projects
Auto body repair: Cleanly cut sheet metal for repairs, modifications, and customisation
HVAC and plumbing: Cut pipes, tubes, and ducts for installation and maintenance
Metalworking and sculpture: Create intricate cuts in steel for artistic projects and metalworking applications
Farm and ranch maintenance: Cut steel fencing, gates, and other metal structures for repairs and improvements

See full description
Specifications for NM250 18in 90 Oxy Acetylene Propane Cutting Torch
  • Product Type
    Cutting Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome