NM400 27in 75 Oxy Acetylene Propane Cutting Torch

Order Code: ZT5369057S

£113.99 Inc VAT (20%)


Description

Benefits
Exceptional Cutting Performance: Delivers clean, precise cuts through steel up to 12 inches (300mm) thick
Increased Maneuverability: Long handle allows for comfortable cutting in tight spaces and on large projects
Enhanced Control: Rear-mounted valves provide easy access for fine-tuning flame settings
Wide Gas Compatibility: Works with both acetylene and propane fuels (requires appropriate nozzles, sold separately)
Industry-Standard Design: Ensures compatibility with most oxy-fuel regulators and hoses
GCE X20™ Mk 4/5 Original Cutting Torch Attachment: Unleash Precision Steel Severance
Conquer Tough Cuts with the EWS NM400: The Versatile Oxy-Fuel Cutting Torch for Professionals

The EWS NM400 is the workhorse cutting torch you've been waiting for. This dependable and robust tool delivers exceptional performance for oxy-fuel cutting applications, making it ideal for professional welders, fabricators, scrap yards, and metalworking businesses.

Features
Durable Construction: Fabricated with high-quality materials to withstand the demands of daily use in harsh environments
27" Handle: Offers exceptional reach and control, allowing you to maneuver comfortably in confined spaces or on large projects
75° Cutting Head: Provides optimal visibility for accurate cutting lines, especially on thicker materials
Rear-Mounted Valves: Ensures easy access and adjustment of gas flow for precise flame control

Applications
Metal fabrication and construction
Dismantling scrap metal
Pipe cutting and beveling
Demolition projects
Automotive repair and restoration

The EWS NM400 is the perfect choice for any welder or metal worker who demands a reliable, versatile cutting torch. Invest in quality, invest in the EWS NM400. Order yours today!

See full description
Specifications for NM400 27in 75 Oxy Acetylene Propane Cutting Torch
  • Material
    High-quality materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome