Orbit Cutting Attachment

Order Code: ZT5369039S

£82.99 Inc VAT (20%)


Description

Benefits
Effortless Maneuverability: Reduced weight for increased comfort and control
Long-lasting Durability: Built to withstand the toughest jobsites
Clean, Efficient Cutting: Optimised gas flow for superior results
Safety and Reliability: Meets ISO standards for peace of mind
Versatile Performance: Works with a range of cutting thicknesses
Take on Tough Cuts with the GCE Orbit Cutting Attachment: Lightweight Precision for Professionals
The GCE Orbit Cutting Attachment is the perfect solution for welders and metalworkers demanding a precise, lightweight cutting experience. Engineered by GCE, a leading name in gas control equipment, this attachment delivers exceptional performance and maneuverability for a wide range of cutting tasks.

Features
Lightweight Design: Experience reduced fatigue and enhanced control with the GCE Orbit's ergonomic, lightweight build. Work longer and achieve cleaner cuts on even the most intricate projects
Durable Construction: Crafted from solid brass castings and silver-soldered tubes, the GCE Orbit is built to last. Its robust design ensures reliable operation, even in demanding environments.
Nozzle Mix Technology: Achieve clean, efficient cuts with the GCE Orbit's innovative nozzle mix principle. This technology optimises gas flow for superior performance and minimises the risk of backfire.
ISO Standards Compliance: Rest assured that the GCE Orbit adheres to the rigorous safety and performance standards outlined by EN ISO 5172.
Acetylene Compatibility: The GCE Orbit is specifically designed for use with acetylene fuel gas, providing a powerful and versatile cutting solution for various materials
Variety of Cutting Nozzles: Pair the GCE Orbit with a range of AFN cutting nozzles (sold separately) to achieve precise cutting thicknesses of up to 20mm

Applications
Light to medium gauge metal cutting
Fabrication shops
HVAC/R applications
Sheet metal work
Automotive repair

Take your cutting capabilities to the next level. Order your GCE Orbit Cutting Attachment today!

See full description
Specifications for Orbit Cutting Attachment
  • Product Type
    Cutting Attachment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome