Wescol-Style NM250 18in - 90 Oxy Acetylene Propane Cutting Torch

Order Code: ZT5368762S

£89.99 Inc VAT (20%)


Description

Benefits
Clean, precise cuts
Exceptional durability
Fuel versatility
Powerful cutting capability
Ergonomic design for comfort and control

Conquer Your Next Cutting Project with the Wescol-Style NM250 18" - 90° Cutting Torch
Unleash clean, precise cuts through even the toughest metals with the Wescol-Style NM250 18" - 90° Cutting Torch. This industry workhorse delivers exceptional performance and versatility for professional welders, metalworkers, and fabrication shops.

Built to last: This cutting torch is meticulously crafted from high-grade materials to ensure long-lasting durability in demanding environments.

Effortless control: The ergonomic 18-inch handle and 90-degree head offer exceptional maneuverability and control, allowing you to tackle intricate cuts with unmatched precision.

Fuel flexibility: The NM250 operates on oxy-fuel gas, compatible with acetylene, propane (LP gas) , or both, for maximum adaptability to your project needs. (Nozzles sold separately)

Power through thick metals: Designed for use with NM-style cutting nozzles (available in a range of sizes) , this torch delivers clean, powerful cuts through steel up to a remarkable 10 inches (250mm) thick.
Don't settle for less than the best! Take your cutting projects to the next level with the Wescol-Style NM250 18" - 90° Cutting Torch. Order yours today!

Features
18-inch handle for superior control
Durable brass construction for long life
90-degree head for easy maneuverability
3/8" BSP hose connections for secure and leak-free operation
Compatible with NM-style cutting nozzles (sold separately)
Works with oxy-fuel gas, including acetylene and propane

Applications
Metal fabrication
Construction
Demolition
Shipbuilding
Automotive repair
HVAC/R applications
And many more!

See full description
Specifications for Wescol-Style NM250 18in - 90 Oxy Acetylene Propane Cutting Torch
  • Product Type
    Cutting Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome