X20 MK 4/5 Original Cutting Torch Attachment

Order Code: ZT5368868S

£169.99 Inc VAT (20%)


Description

Benefits

Clean and efficient cutting: Minimise material waste and rework
Versatility: Tackle a wide range of cutting and metal preparation tasks
User-friendly design: Experience effortless operation and control
Durability: Invest in a cutting torch attachment built to endure
Safety compliance: Operate with peace of mind knowing you meet industry standards
GCE X20™ Mk 4/5 Original Cutting Torch Attachment: Unleash Precision Steel Severance

Elevate your metal fabrication game with the GCE X20 Mk 4/5 Original Cutting Torch Attachment, the industry standard for clean, efficient, and versatile steel cutting. This heavy-duty attachment seamlessly integrates with your existing GCE X20 torch (or other compatible MK 3/4/5 torches) to transform it into a cutting powerhouse. Built with the discerning metalworker in mind, the GCE X20 Mk 4/5 boasts unmatched performance and user-friendliness.

Features
High-pressure design: Tackle even the toughest metals with ease
Sturdy construction: Built to last through demanding projects
Well-balanced design: Experience exceptional maneuverability and reduced fatigue
Interchangeable components: Works seamlessly with other leading MK 3/4/5 equipment for maximum compatibility
Colour-coded control valves: Ensure precise gas flow adjustments for optimal cutting performance
Stainless steel valve spindles: Deliver long-lasting durability and leak-free operation
360° nozzle positioning: Achieve the perfect cutting angle for every application
EN ISO 5172 compliance: Guarantees adherence to the highest safety and quality standards

Applications
Precise steel cutting: From sheet metal to thick plates (up to 150mm with compatible nozzles)
Gouging: Effortlessly remove unwanted welds and surface imperfections
Flame cleaning: Prepare metal surfaces for welding or painting

See full description
Specifications for X20 MK 4/5 Original Cutting Torch Attachment
  • Product Type
    Cutting Torch Attachment
  • Material
    Stainless Steel