X20 MK 4/5 Original Cutting Torch Shank - G0766241

Order Code: ZT5369000S

£104.99 Inc VAT (20%)
£109.994.5% off


Description

Combined Welding Cutting Torch For Medium Duty Applications

The GCE X20™ MK 4/5 ORIGINAL is a high pressure, sturdily constructed and well-balanced welding and cutting torch replacing the MK 4/5, together with additional improved progressive features. Each component (shank, mixer, cutting attachment) is interchangeable with other leading makes of type 3/4/5 equipment.

It has a new design and well-balanced front-mounted colour-coded control valves, employing stainless valve spindles. Providing fine adjustment and leak-free conditions.

The shank is common to both welding and cutting attachment the same quick positive positioning and leak-free means of attachment being used for both.

The GCE X20™ MK 4/5 ORIGINAL torch system and nozzles conform to the EN ISO 5172.

Features

Welding and Heating:
Designed for welding work from 1 mm to over 25 mm thickness using type GCE X20™ MK 4/5 ORIGINAL swaged nozzles sizes 1 - 90 ft<sup>3</sup>/h litres.
The mixer seats on serrated toothed faces allowing the operator a selection of positive nozzle positioning through 360°.
Can also be used for heating, with either acetylene or propane heating nozzles, together with a heating neck.

Cutting:
The cutting head is nozzle mixing, enabling the operator to use either acetylene or propane fuel gases by fitting the appropriate nozzle.
A range of ANM and PNM nozzles are available for clean efficient cutting of material thickness from sheet metal to 150 mm.
Its versatility allows gouging, flame cleaning etc., to be supplied to customer´s requirements.

Propane Super Heating:
Using a propane superheating mixer and 10" or 28" stainless steel superheating neck an intense heat output of up to 175 KW/h is obtained.
Ideal for heating castings and similar large articles.

See full description
Specifications for X20 MK 4/5 Original Cutting Torch Shank - G0766241
  • Product Type
    Welding and Cutting Torch
  • Type
    Cutting Torch
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome