1/32" P-NMS Cutting Nozzle - Propane

Order Code: ZT1000127X

£3.99each Inc VAT (20%)
£399.00 minimum order value
QuantityPriceDiscount
1 - 99£3.990%
100 +£3.834%

Minimum order quantity: 100.
Currently unavailable

Description

Acetylene nozzle mix can be used with the majority of popular cutting torches. Plate thickness refers to mild steel.

Specifications for 1/32" P-NMS Cutting Nozzle - Propane
  • Nozzle Type
    PNM
  • Plate Thickness
    6mm
  • Suitable for use with
    NM Style Cutting Torches
    Type 5 Style Cutting Attachments
  • Nozzle Size
    1/32"
  • Nozzle Length
    75mm
  • Cutting Depth
    3 to 6mm
  • Material
    Two Part Copper/Brass
  • Fuel Type
    Oxygen/Propane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome