0
1
2
3

100-100-226 3 in 1 Nozzle Plus Aquastop

Order Code: ZT3108520S

£11.99 Inc VAT (20%)


Description

Hozelock 100-100-226 - 3 in 1 Nozzle Compact and adjustable with 3 spray patterns
Comprising a universal hose nozzle with non-slip soft-touch coating + plastic hose connector with water stop, suitable for hoses with Ø 12.5 and Ø 15 mm diameter. The water stop ensures that the water supply is cut off without dripping as soon as the piece of hose is removed from the water tap or the spray device. The sprayer has 3 spray patterns: A powerful jet jet jet for cleaning garden equipment, tiles or garden furniture, a flat, conical jet for quick rinsing or watering of larger areas such as flower beds or vegetable gardens and a fine spray for targeted, gentle watering of flowers, plants and sensitive seeds. Each spray position is easily adjustable by turning the nozzle.

Features:
3 adjustable spray patterns to suit the task at hand
Wide Cone spray, Powerful Jet spray, and a NEW Fine Rose spray for delicate watering
Ergonomic design with soft-touch grips
Specification:
For hoses with a diameter of Ø 12.5 and Ø 15 mm

See full description
Specifications for 100-100-226 3 in 1 Nozzle Plus Aquastop
  • Product Type
    3 in 1 Nozzle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome