A-FN Style Cutting Nozzles - 1/16

Order Code: ZT5368966S

£12.99 Inc VAT (20%)


Description

Benefits

Achieve professional-grade cuts with minimal dross and slag formation
Reduce rework time and material waste with clean, precise cuts
Experience smooth, efficient cutting with a consistent gas flow
Get the most out of your oxy-fuel cutting torch with a compatible and reliable nozzle
Enjoy exceptional value with a cost-effective solution for your cutting needs
Achieve Clean, Precise Cuts with EWS A-FN Style Cutting Nozzles for Oxy-Fuel Cutting Torches

Take your oxy-fuel cutting projects to the next level with EWS A-FN Style Cutting Nozzles, designed for superior performance and clean, efficient cuts.

These premium-quality nozzles are manufactured to ensure a consistent gas flow, resulting in precise cuts on a variety of mild steel thicknesses. Whether you're a seasoned professional welder or a DIY enthusiast, EWS A-FN Style Cutting Nozzles offer the reliability and clean cuts you need to get the job done right.

Features
A-FN Style Design: Ensures compatibility with most lightweight cutting torches
Multiple Sizes Available: Choose from 1/32" (3-6mm plate) , 3/64" (6-20mm plate) , and 1/16" (20-30mm plate) to match your project requirements
Durable Construction: Made from high-quality materials to withstand the demands of oxy-fuel cutting applications
Clean Cuts: Optimised design promotes a consistent gas flow for precise, clean cuts that minimise dross formation
Cost-Effective: Delivers exceptional value and performance at a competitive price

Applications
Cutting mild steel plate in fabrication shops, construction sites, and auto body repair shops
Disassembling scrap metal for recycling purposes
Beveling edges for welding preparation
Pipe cutting applications

Don't settle for subpar cuts! Upgrade your oxy-fuel cutting setup with EWS A-FN Style Cutting Nozzles and experience the difference for yourself.

See full description
Specifications for A-FN Style Cutting Nozzles - 1/16
  • Material
    High-quality materials
  • Product Type
    Cutting Nozzles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome