A-gnm Acetylene Gouging Nozzle - 3/16in

Order Code: ZT5369074S

£22.99 Inc VAT (20%)


Description

Benefits

Multiple Sizes: Choose the perfect nozzle size for your specific needs
Durable Construction: Built to last for extended use
Clean Cuts: Minimises slag for a smoother finish
Faster Metal Removal: Improves project efficiency
Cost-Effective Solution: Delivers exceptional value

Tackle Your Toughest Metal Removal Jobs with the A-GNM Acetylene Gouging Nozzle

The A-GNM Acetylene Gouging Nozzle is the industry standard for fast, precise metal removal in oxy-fuel cutting applications. Trusted by professionals for its reliability and performance, this exceptional nozzle delivers clean, controlled gouges for various tasks. Whether you're a seasoned welder or just starting out, the A-GNM gouging nozzle empowers you to achieve exceptional results.

Features
Available in a range of sizes: 1/8" (3mm) , 3/16" (5mm) , and 1/4" (6mm) to perfectly suit your project requirements
Manufactured from high-grade, durable materials to withstand the demanding environment of oxy-acetylene gouging
Delivers clean, precise gouges with minimal slag, reducing post-gouging grinding and saving you valuable time
Achieves faster metal removal compared to mechanical methods, boosting your overall project efficiency

Applications
Back-Gouging Welds: Ensure a flawless final weld by removing imperfections and achieving optimal penetration
Defect Removal: Cleanly eliminate cracks, flaws, and unwanted materials from steel plates
Joint Preparation: Effectively prepare plate edges for superior weld quality
Lug and Cleat Removal: Effortlessly remove unwanted protrusions from metal surfaces


Don't settle for second-rate gouging tools. Invest in the A-GNM Acetylene Gouging Nozzle and experience the difference of precision, power, and efficiency. Order yours today and take your metal removal projects to the next level!

See full description
Specifications for A-gnm Acetylene Gouging Nozzle - 3/16in
  • Product Type
    Acetylene Gouging Nozzle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome