A-nm S & L (Acetylene) Gas Cutting Nozzle - Large 1.2mm

Order Code: ZT5368751S

£14.99 Inc VAT (20%)


Description

Benefits

Achieve superior cut quality: The precisely engineered orifice guarantees clean, professional-looking cuts on every project
Maximise efficiency: Reduce rework and wasted materials with the consistent performance of the EWS A-NM S Cutting Nozzle
Experience extended durability: The high-quality construction ensures this nozzle can withstand the harshest environments
Minimise downtime: The wide range of available sizes allows you to quickly find the perfect nozzle for the job at hand
Achieve Clean, Precise Cuts Every Time with the EWS A-NM S L Cutting Nozzle

The EWS A-NM S Cutting Nozzle is the industry's go-to choice for achieving flawless, high-precision cuts in various gas cutting applications. Manufactured with the professional welder in mind, this EWS nozzle delivers unmatched performance and durability, making it ideal for both heavy-duty industrial use and everyday fabrication projects.

Features
Precision-engineered orifice: Designed for a consistent, focused gas flow, ensuring clean, accurate cuts on every project
Durable construction: Crafted from high-quality materials to withstand the demanding conditions of the workshop or jobsite
Available in a wide range of sizes: We offer a comprehensive selection of A-NM Cutting Nozzles to perfectly match your cutting thickness requirements, from delicate sheet metal to thick steel plates
Fits most cutting torches: Engineered for compatibility with a wide range of industry-standard cutting torches for seamless integration into your existing setup

Applications
Oxyfuel cutting: The EWS A-NM S Cutting Nozzle is perfect for oxyfuel cutting applications, delivering clean, precise cuts on mild steel, stainless steel, and other metals
Fabrication shops: This versatile nozzle is ideal for fabrication shops of all sizes, enabling clean cuts for various metalworking projects
Construction sites: The EWS A-NM S Cutting Nozzle is a reliable tool for construction sites, facilitating precise cuts for structural steel, piping, and other applications
HVAC applications: From ductwork to sheet metal, the EWS A-NM S Cutting Nozzle ensures clean, accurate cuts for efficient HVAC projects

Don't settle for imprecise cuts! Upgrade your oxyfuel cutting operation today with the EWS A-NM S Cutting Nozzle. Order yours now and experience the difference that precision and durability can make on your next project!

See full description
Specifications for A-nm S & L (Acetylene) Gas Cutting Nozzle - Large 1.2mm
  • Fuel Type
    Acetylene
  • Product Type
    Gas Cutting Nozzle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome