Quantity | Price | Discount |
---|---|---|
1 - 4 | £21.99 | 0% |
5 - 9 | £20.89 | 5% |
10 + | £19.79 | 10% |
Benefits
Accurate and clean cuts
Reduced dross formation
Long-lasting durability
Cost-efficient solution
Versatile compatibility
Slice Through Sheet Metal with Precision: The EWS A-SNM Nozzle (1-3mm)
Looking for clean, efficient cuts in mild steel sheet metal? The EWS A-SNM Nozzle is your answer. Engineered for oxy-fuel cutting applications, this dependable nozzle tackles sheet metal projects with finesse, delivering straight, smooth cuts on thicknesses ranging from 1mm to 3mm.
Built to last:Manufactured with high-quality materials, the EWS A-SNM Nozzle can withstand the demands of oxy-fuel cutting, ensuring reliable performance and extended lifespan.
Features
Optimal Cutting Performance (1-3mm) :Designed specifically for precise cutting in 1mm to 3mm mild steel sheet metal
Clean, Straight Cuts:Achieve professional-looking results with minimal dross formation
Durable Construction:Built to endure the heat and pressure of oxy-fuel cutting
Cost-Effective:Get the performance you need without breaking the bank
Fits Most Compatible with type 5 and NM type cutting torches for seamless integration with your existing equipment
Applications
Sheet metal fabrication
Ductwork and ventilation systems
Automotive repair
HVAC installations
Metal art and signage
Don't settle for subpar results! Add the EWS A-SNM Nozzle to your cart today and experience the difference of precision cutting.