Acetylene 1-3mm Sheet Metal Cutting Nozzles A-snm (1191)

Order Code: ZT1022245P

£8.29 Inc VAT (20%)
£8.997.5% off


Description

A-SNM Acetylene cutting nozzle used for 1-3mm Sheet Metal suitable for use with type 5 and NM type cutters.

Specifications for Acetylene 1-3mm Sheet Metal Cutting Nozzles A-snm (1191)
  • Nozzle Length
    75mm
  • Plate Thickness
    1-3mm
  • Material
    Tellurium Copper
  • MFR Part No.
    1191
  • Suitable for use with
    Type 5 Cutting Attachments
    NM Type Cutters
  • Cutting Depth
    1 to 3.0mm
  • Fuel Type
    Oxygen/Acetylene
  • Nozzle Type
    A-SNM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome