Coaxis Aluminium Rail 60 x 10MM x 1M

Order Code: ZT3109871S

£8.99 Inc VAT (20%)


Description

Aluminium rail for a flexible solution to hand tools. These rails forma abse for all of our coaxis hooks. They are easy to install thanks to pre-drilled holes amd are incredibly tough and versatile.
PRODUCT FEATURES
Anodised aluminium
Uncoated
90kg max load bearing.
Length: 1000mm

See full description
Specifications for Coaxis Aluminium Rail 60 x 10MM x 1M
  • Product Type
    Aluminium Rail
  • Length
    1000mm
  • Material
    Aluminium
  • Coating
    Uncoated
  • Finish
    Anodised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome