0
1
2
3
4
5

DWST1-75676 Sawhorse (Twin Pack)

Order Code: ZT3111471S

£122.99 Inc VAT (20%)


Description

Dewalt DWST1-75676 Folding Sawhorse (Pack Of 2)
The Dewalt DWST1-75676 Sawhorse is perfect for trade or heavy DIY use. These particular Saw Horses are very sturdy and are made from lightweight aluminium. Can support weight up to 900Kg, with specially fitted rubber padsthat provide grip and protection.

Features:
Lightweight and portable
Folding compact design to suit easy transport and storage
Locking latches prevent accidental opening when in storage mode
Carrying side handles
Metal fabrication for strength and durability
Capacity of 900Kg
Rubber leg pads for grip and traction
Locking trigger clamps on either end of the saw horses
Dual workpiece clamping
V-groove supports round profiles and pipes
Specification:
Weight: 18kg

See full description
Specifications for DWST1-75676 Sawhorse (Twin Pack)
  • Capacity
    900kg
  • Product Type
    Sawhorse
  • Material
    Aluminium
  • Weight
    18kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome