P-NM Gas Cutting Nozzle - Small 1.2mm

Order Code: ZT5368802S

£11.99 Inc VAT (20%)


Description

Benefits

Make clean, precise cuts in a variety of materials
Reduce backfire and improve safety
Choose the right nozzle size for your cutting needs
Use with a variety of cutting torches

The EWS PNM Gas Cutting Nozzle is a general-purpose nozzle that can be used with propane and other fuel gases. It is designed to provide a stable flame for clean, precise cuts in a variety of materials, including steel, stainless steel, and cast iron.

The PNM nozzle features a brass inner set back within the copper outer to enhance flame stability. This design also helps to reduce backfire and improve safety.

The PNM nozzle is available in a variety of sizes to accommodate different cutting thicknesses. It is also compatible with a wide range of cutting torches, including the NM Cutting Torches and the Type 5 Cutting Attachment.

Features
General-purpose nozzle for propane and other fuel gases
Provides a stable flame for clean, precise cuts
Brass inner set back within the copper outer for enhanced flame stability and reduced backfire
Available in a variety of sizes to accommodate different cutting thicknesses
Compatible with a wide range of cutting torches

Applications
Cutting steel, stainless steel, and cast iron
Cutting pipes, tubes, and plates
Cutting structural steel
Cutting scrap metal

See full description
Specifications for P-NM Gas Cutting Nozzle - Small 1.2mm
  • Product Type
    Gas Cutting Nozzle
  • Material
    Brass
    Copper
  • Fuel Type
    Propane
  • Nozzle Size
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome