Phnm Heating Nozzle for Cutting Torches

Order Code: ZT5368880S

£23.99 Inc VAT (20%)


Description

Benefits
Clean and Precise Cuts:Achieve clean, controlled cuts with minimal dross and slag formation
Improved Efficiency:Focused flame pattern reduces wasted and consumption
Long-lasting Performance:Durable construction ensures extended service life
Versatility:Suitable for a wide range of cutting applications
EWS PHNM Heating Nozzle: Achieve Precise, Efficient Heating for Your Cutting Projects

The EWS PHNM Heating Nozzle is the perfect solution for professionals and hobbyists demanding exceptional control and performance in their cutting applications. This high-quality nozzle, designed specifically for cutting torches, delivers a focused and concentrated flame for clean, efficient heating.

Features
Designed for Cutting Torches:Ensures optimal compatibility and performance with your existing cutting equipment
Precise Flame Control:The expertly engineered design produces a focused flame pattern, minimising wasted fuel and maximising heating accuracy
Durable Construction:Manufactured from high-grade materials to withstand the demanding environments of cutting applications
Multiple Applications:Suitable for various cutting projects, including metal separation, beveling, gouging, and preheating

Applications
Metal separation (cutting)
Beveling edges
Gouging (groove cutting)
Preheating metals
Sheet metal work (optional - if applicable)
Pipe cutting (optional - if applicable)

Don't settle for imprecise heating! Upgrade your cutting operation with the EWS PHNM Heating Nozzle. Order yours today!

See full description
Specifications for Phnm Heating Nozzle for Cutting Torches
  • Product Type
    Heating Nozzle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome