PRS Sapphire Chrome Deluxe Wall Socket 25MM

PRS Sapphire Chrome Deluxe Wall Socket 25MM

Order Code: ZT3109647SCopy

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

The ProSolve Chrome Deluxe Wall Socket 25mm fittings are widely utilised in both commercial and domestic markets for a wide variety of uses but especially in the manufacturing of furniture for garment hanging.
PRODUCT FEATURES
Colour: Chrome
For holding the tube securely in place.
Día: 25mm

See full description
Specifications for PRS Sapphire Chrome Deluxe Wall Socket 25MM
  • Product Type
    Wall Socket
  • Nozzle Size
    25mm
  • Colour
    Chrome