Sapphire White Shelf Stiffener 1000MM

Order Code: ZT3109677S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

ProSolve white shelf stiffener is sturdy metal bar designed to support
PRODUCT FEATURES
Colour: White
This stiffener is used to provide additional support and strength to shelf.
The bar is placed under the shelf for extra support.

See full description
Specifications for Sapphire White Shelf Stiffener 1000MM
  • Length
    1000mm
  • Product Type
    Shelf Stiffener
  • Colour
    White
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome