White Folding Shelf Bracket 180MM

Order Code: ZT3109476S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

ProSolve 180mm White Folding Shelf Bracket is part of the complete range of surface support products to suit most domestic, commercial and industrial applications.
PRODUCT FEATURES
Colour: White
Foldable bracket ideal for areas with limited spaces.
Easy to use.

See full description
Specifications for White Folding Shelf Bracket 180MM
  • Colour
    White
  • Product Type
    Shelf Bracket
  • Nozzle Size
    180mm
  • Type
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome