0
1

3.5536 Mapp Gas Cylinder

Order Code: ZT1000275X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.736%
10 +£18.4712%


Description

Based on a stabilized mixture of methylacetylene (propyne) and propadiene. MAPP gas is safer than acetylene; There is no 15 psi limit and it can to use on board ships and in mines. delivers higher temperatures than propane. Although acetylene has a higher flame temperature (3160 C, 5720 F), MAPP has the advantage that it requires neither dilution nor special container fillers during transport, allowing a greater volume of fuel gas to be transported at the same given weight, and it is much safer in use.

See full description
Specifications for 3.5536 Mapp Gas Cylinder
  • Fuel Type
    Propylene
  • Cartridge Size
    399.7g
  • MFR Part No.
    35536
  • Cartridge Type
    Gas
  • Type
    MAP/Pro
  • Weight Each
    850g
  • Standards Met
    EU Coupling 7/16
  • Dimensions H x W (mm)
    275 x 73mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome