Pack of 2 Map X Gas Canisters 400g Each

Order Code: ZT5349296S

£21.99 Inc VAT (20%)

Currently unavailable

Description

Fantastic Value Twin Pack of Arctic Hayes Vortex Map X Gas Canisters of 400g each. Pack of 2.
MAP X Gas Applications: Map X Gas is perfect for all of your Soldering, Brazing AND General Plumbing needs. It can also be used to thaw frozen pipes, to apply heat to rusted components to loosen seized parts.
Performance: Map X Gas from Arctic Hayes provides high burning performance, 10% higher than any other Map type gases, higher than propane.
Safety: Map X Gas conforms to European Standard EN12205. Its non-hazardous formulation means that this these canisters are safe to store, and they are accepted by all major carriers.
Compatibility: The Map X Gas canisters have a valve connection which is compatible with a wide range of gas blow torches, for best performance and guaranteed compatibility we recommend using the Arctic Hayes VPRO Brazing Gas Torch.

See full description
Specifications for Pack of 2 Map X Gas Canisters 400g Each
  • Product Type
    Gas Canisters
  • Applications
    Soldering
    Brazing