ProtectoFan 415v - 7.5kW

Order Code: ZT3378028S

£5,099.99 Inc VAT (20%)


Description

High-efficiency welding fume extraction fans made of steel plate or silumin casting are available for purchase. These fans are stable and can be used continuously, thanks to their static and dynamic balancing. They are typically mounted on an extraction arm, central filter system, or at the end of a main ductwork system. These fans can be used to remove hazardous fumes and dust. Different versions and performances are available.

Features:
From 3500 m/h and made of steel plate (with vibration absorber)
Static and dynamic balanced impellers (guarantees smooth operation)
Low maintenance motor

Benefits:
High efficiency
Sturdy construction
Smooth operation
Versatile mounting options
Available in different versions and performances

See full description
Specifications for ProtectoFan 415v - 7.5kW
  • Voltage
    415v
  • Material
    Steel Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome