The ProtectoReclenz Twin is a mobile welding fume filter that is BGIA IFA certified and class W3 approved. It features two durable large surface area filter cartridges with PTFE laminate, which can effectively remove harmful welding fumes and gases. The filter cartridges can be easily cleaned with compressed air, so you can extend their lifespan.
The unit can handle up to 3500 m/hr of air, making it suitable for use in a variety of welding applications. It is also available with two hose type arms that are 2, 3, or 4 meters long, so you can customise it to your specific needs.
The ProtectoReclenz Twin is a lightweight and portable unit that weighs only 150 kg. It is also equipped with swivel castors for easy manoeuvrability.
Features:
- Two durable large surface area filter cartridges
- Audible and visible filter monitor
- Rotational direction indicator
- Hour meter
- 2m, 3m, 4m hose type arms with internal support structure
- 5m mains input cable and plug
- Unit only weighs 150kg
Benefits:
- Protects your health from harmful fumes and gases
- Improves productivity and concentration
- Reduces downtime and increases profitability
- Meets safety standards
- Easy to use and maintain
- Portable and lightweight