SIP FX Portable Welding Fume Extractor

Order Code: ZT1194326P

£929.99 Inc VAT (20%)


Description

The SIP FX Portable Welding Fume Extractor efficiently and safely removes harmful toxic welding fumes, filtering them and returning clear air into your environment, giving added peace-of-mind that your garage or workshop remains protected and safe.

• 250mtr³/hr max. flow rate and 110mtr³/hr max. suction
• Adjustable extraction hose for simple positioning
• Heavy-duty 3-stage effective filtration up to 85%:
- Filter Stage 1: Metallic Spark Arrestors G25%
- Filter Stage 2: Cartridge Filter F5 85%
- Filter Stage 3: Active Carbon Panel
• Harmful fumes are removed through filters with clean air returned
• Ensures workshops are protected from potentially harmful toxic fumes
• Ideal for intermittent operation with adjustable speed regulation
• Complies with all current regulations on weldable materials
• Ideal for low and medium concentrations of pollutants
• Heavy-duty steel casing with powder-coated finish
• SIP 2-Year Standard Silver Warranty
• Manufactured in Italy<ul><li>Input Supply: 230v</li><li>Input Power: 1.1kW</li><li>Power Consumption: 4.85A</li><li>Max. Flow Rate: 250m³/hr</li><li>Max. Suction Rate: 110m³/hr</li><li>Filtration Level: 85%</li></ul>

See full description
Specifications for SIP FX Portable Welding Fume Extractor
  • MFR Part No.
    05800
  • Noise Level
    65dB(A)
  • Adjustable Extraction
    Extraction Hose
  • Input Power
    1.1kg/mm
  • Max. Flow Rate
    250
  • Maximum Temperature
    60°C
  • Input Supply
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome