Quick Connection Set 38 mm x 80 mm Made of Polyethylene

Order Code: ZT4129669S

£62.99 Inc VAT (20%)


Description

Quick connection set, Ø 38 mm x 80 mm, made of polyethylene. Supplied = assembled. Colour = black. Length = 80 mm. Diameter = 38 mm. Product type = accessories. For connecting the leak diverter to the drain hose quickly. Quick connection by simply snapping in place saves valuable time in emergency situations. Resistant to a variety of chemicals. Install both parts to the leak diverter and drain hose to do up or undo the connection quickly when needed. The simple snap connection saves you precious time in emergency situations and is much faster than screwing on a hose. Can also be used in combination with a standard garden hose connection, or to connect two hoses. The robust polyethylene is resistant to a variety of chemicals.

See full description
Specifications for Quick Connection Set 38 mm x 80 mm Made of Polyethylene
  • Material
    Polyethylene
  • Product Type
    Quick Connection Set
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome