Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welders
MIG Welding
Gas Nozzles
MB 602 Gas Nozzle Conical 18mm - 145.0088
By Abicor Binzel
Order Code:
ZT1000581X
£6.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.09
0%
5 +
£5.66
7%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
6.09
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/gas-nozzles/mb-602-gas-nozzle-conical-18mm-145-0088/p/ZT1000581X
Add to quotation
Schedule an order and save 5%
View all Gas Nozzles
Description
Also compatible with Parweld torches.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for MB 602 Gas Nozzle Conical 18mm - 145.0088
Diameter
18mm
Product Type
Conical
For Torch Number
MB602
MFR Part No.
145.0088
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome