111010.02 Turbo Set 200INC Gas
0
1
2

111010.02 Turbo Set 200INC Gas

Order Code: ZT1000243X

£199.99 Inc VAT (20%)


Description

Kit contents:
Metal storage carrier
Oxygen cylinder 110bar -1ltr
Map Pro cylinder
Oxygen pressure reducer with fill gauge
Map Pro pressure reducer with flow gauge
Handgrip with adjusting knob and lance
4 nozzles 63, 100, 250, 315 L/m.
2x 2m hoses with connections
Safety goggles
Lighter
Spanner

See full description
Specifications for 111010.02 Turbo Set 200INC Gas
  • MFR Part No.
    111010.02
  • Fuel Type
    Oxygen/Map Gas
  • Number of Pieces
    10
  • Product Type
    Portable Gas Welding Kit