230P Autotorch Kit for Propane

Order Code: ZT1000342X

£119.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Torches assembled with hose, regulators and burners for immediate use. No 200P - Contents: Handle No 2100, Burner No 2105, Tinyreg No 1041, 2.75m (9ft) HP hose No 1299, 2 'O' clips No 1324. No 230P - Contents: Handle No 2100, Burner No 2105 Tinyreg variable regulator No 1051, 2.75m (9ft) HP hose No 1299, 2 'O' clips No 1324.

Specifications for 230P Autotorch Kit for Propane
  • Kit Contents
    No.2105 Burner
    No.1299 2.75m (9ft) High Pressure Propane Hose Orange
    No.2100 Handle
    No.1324 O Clips
    No.1051 Tinyreg Variable Regulator 5/8" BSP
  • Weight
    1.4kg
  • Product Type
    Autotorch Kit
  • Flame Dimensions
    e - 45mm
    d - 30mm
    f - 150mm
  • Gas Type
    Propane
  • Burner Dimensions
    c - 135°
    a - 100
    b - 50
  • MFR Part No.
    230P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome