TP2062H Work Mate Torch Kit Handle

Order Code: ZT1026402X

£26.99 Inc VAT (20%)
£29.9910% off


Description

GoSystem cordless torch kit. Suitable for skilled plumbing, brazing and intricate soldering work and includes fine flame burner. Comes with an attached large power burner as well as a smaller spare flame burner for intricate work. Can be used at any angle. Possesses a stable neck to solder hands free. Maximum operating temperature of up to 1360°C with the large burner and 1220°C for the fine flame burner.

Features and Benefits
• High temperature for effective soldering
• Stability base included to keep your desired object stable whilst you solder
• Comes with two flame burners, including a fine flame burner to suit your working needs

Typical Applications
• Ideal for skilled plumbing, brazing and intricate soldering work

Notes
Stability Base Included. Gas Cartridge not included.

See full description
Specifications for TP2062H Work Mate Torch Kit Handle
  • MFR Part No.
    TP2062H
  • Kit Contents
    2 x Flame Burners (One Fine Flame)
    Stability Base
  • Gas Type
    Butane
  • Product Type
    Gas Torch Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome