X10 Orbit Mapp Welding Set Outfit - GF23220012

Order Code: ZT5368828S

£539.99 Inc VAT (20%)


Description

Benefits
Deliver precise, high-quality soldering and brazing welds
Benefit from advanced safety features for worry-free operation
Enjoy faster heating times and cleaner flames for quicker completion
Work fatigue-free with a lightweight, ergonomic design
Tackle tasks of various sizes and complexities with ease
Get long-lasting performance and value with durable construction

Master Soldering and Brazing with the GCE X10 ORBIT Mapp Welding Set Outfit (GF23220012) : Precision, Safety, and Efficiency in One

Elevate your soldering and brazing projects with the GCE X10 ORBIT Mapp Welding Set Outfit, a complete and versatile solution for professionals and hobbyists alike. Experience unmatched precision, enhanced safety, and superior efficiency, making even the most intricate tasks a breeze.

The GCE X10 ORBIT Mapp Welding Set Outfit (GF23220012) is a premium-grade welding set designed for demanding soldering and brazing applications. Featuring a lightweight, solid-forged aluminium shank and robust components, this outfit prioritizes both user comfort and durability. The advanced Mapp gas fuel delivers a hotter, cleaner flame compared to propane, allowing for faster heating and superior joint integrity.

Features
Durable shank: Manufactured from a solid piece of aluminum for maximum strength and leak-proof operation
Multi-gas compatibility: Works with both Mapp and propane gas (additional regulator required for propane)
Precise flow control: New trim valve design ensures easy and accurate flame adjustment for optimal results
Safety first: Integrated Safe Guard technology protects against accidental gas flow in both the oxygen and fuel lines
Multiple welding attachments: Tackle projects of varying sizes with included nozzles for 5mm, 7mm, and 10mm diameters
Comfort and control: Lightweight design and ergonomic handle minimise fatigue during extended use
Complete package: Includes everything you need, from regulators and hoses to goggles and cleaning needles

What's In The Box
Shank
Mixer
Regulator Mapp
Regulator Unicontrol Oxy
Safe Guard 2 Oxy
Safe Guard 2 Fuel
Welding Attachment 5, 7, 10
Blue Hose
Hose 6x13
Data Card

See full description
Specifications for X10 Orbit Mapp Welding Set Outfit - GF23220012
  • Product Type
    Welding Set Outfit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome