X511 Original Oxy Acetylene Propane Gas Cutting Torch - 470mm 75 Degree

Order Code: ZT5368856S

£179.99 Inc VAT (20%)


Description

Benefits

Effortless control for clean, precise cuts
Durable construction for long-lasting performance
Exceptional versatility for diverse cutting applications
User-friendly design for optimal comfort and efficiency

Master Any Cutting Project with the Industry-Standard GCE X511™ Original Oxy-Fuel Gas Cutting Torch

For years, the GCE X511 Original has been the go-to torch for industrial applications, delivering unmatched performance and durability. Whether you're a seasoned welder or just starting out, the X511 Original is engineered to elevate your cutting game.

Features
Rock-solid brass construction: Withstands heavy-duty use in even the most demanding environments
Stainless steel tubes: Ensures long-lasting performance and corrosion resistance
Self-centering stainless steel valve stems: Guarantees smooth, leak-proof operation
Ergonomic oval handle: Provides a comfortable, secure grip for fatigue-free cutting
Forward-mounted preheat and fuel gas valves: Enables intuitive flame adjustment for optimal cutting quality
Specially designed cutting oxygen lever: Delivers precise control for piercing, gouging, and rivet washing
Handles a wide range of oxy-fuel gases: Acetylene, propane, and more (check compatibility with your specific gas setup)
Cuts through thick metals: With a maximum cutting capacity of 500mm (20 inches) , you can tackle even the most challenging projects
Accepts standard three-cone nozzles: Offering maximum flexibility for various cutting thicknesses

Applications
Severing steel plate and sections
Scrap metal processing and demolition
Beveling edges for welding preparation
Precise hole piercing
Gouging out unwanted welds and material
Rivet removal and separation
HVAC and plumbing applications
Auto body and metal fabrication
General metal cutting and shaping projects

See full description
Specifications for X511 Original Oxy Acetylene Propane Gas Cutting Torch - 470mm 75 Degree
  • Length
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome