Gas Torch Bent Neck for A-ht Nozzle

Order Code: ZT5368851S

£20.99 Inc VAT (20%)


Description

Benefits
Enhanced Weld Quality:Achieve cleaner, more consistent welds by maintaining a perfect torch angle
Reduced Fatigue:Improve comfort and reduce welder fatigue with better torch positioning
Increased Productivity:Work faster and more efficiently by accessing hard-to-reach areas with ease
Cost-Effective Solution:Extend the life of your existing welding mixer while improving your welding capabilities

Take Control of Your Welding Angles: EWS Bent Neck for A-HT Nozzles

Effortlessly achieve optimal weld positioning and enhanced comfort with the EWS Bent Neck for This expertly designed attachment for your standard welding mixer grants you greater control over the torch angle, perfect for those hard-to-reach areas or intricate welds.

Features
Precision-engineered for A-HT Nozzles:Ensures a seamless, leak-free connection for optimal performance and <a>gas</a> flow
Durable Brass Construction:Built to withstand the demanding environment of the welding shop, resisting heat and wear for long-lasting use
Improved Maneuverability:The angled design allows for better torch access in tight spaces, minimising contortion and maximising comfort during extended welding sessions
Universal Compatibility:Fits most popular Type 4 and Type 5 welding mixers for versatile use in your welding applications

Applications
Pipe welding, especially for tight corners and overhead welds
Fillet welds on complex structures
Sheet metal fabrication with restricted access areas
Automotive bodywork and repair
Any welding application where precise torch control is essential

Compatibility
Add the EWS Bent Neck for A-HT Nozzles to your cart now and experience the difference precision and control can make in your welds.

See full description
Specifications for Gas Torch Bent Neck for A-ht Nozzle
  • Product Type
    Gas Torch Bent Neck
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome