Replacement Neck for HI LO Fabmaster Elite Propane Heating Torch - 370mm

Order Code: ZT5368858S

£17.99 Inc VAT (20%)


Description

Is your Hi-Lo Fabmaster Elite propane heating torch feeling a little... stiff in the neck? Maybe your old neck attachment is cracked, bent, or just plain worn out. Don't relegate your trusty torch to the toolbox! Get yourself the all-new genuine Hi Lo replacement neck, designed to give your Hi Lo Fabmaster Elite Propane Heating Torch a fresh lease on life.

Available in three convenient lengths (100mm, 370mm, and 550mm) , our replacement neck offers unparalleled versatility for your heating projects. Whether you're tackling delicate soldering tasks or reaching into tight spaces for brazing applications, there's a perfect neck length for the job.

Features

Durable, High-Quality Construction: Made from robust materials to withstand the demands of professional and DIY use
Seamless Compatibility: Engineered for a perfect fit with your Hi-Lo Fabmaster Elite torch
Three Length Options (100mm, 370mm, 550mm) : Provides unmatched flexibility for various heating applications
Simple Installation: Easily replaces your old neck for a quick and effortless upgrade

See full description
Specifications for Replacement Neck for HI LO Fabmaster Elite Propane Heating Torch - 370mm
  • Product Type
    Replacement Neck
  • Length
    370mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome