Stainless Steel Bent Neck Nozzle for Gas Torch - 12in

Order Code: ZT5368866S

£39.99 Inc VAT (20%)


Description

Benefits

Enhanced Maneuverability: Achieve superior control and access to hard-to-reach welding areas
Improved Accuracy: The precise bent neck design promotes cleaner welds and reduces rework
Long-lasting Durability: Stainless steel construction resists heat, spatter, and corrosion for extended service life
Streamlined Workflow: Compatible with the 2014 Propane Mixer for a leak-free connection and consistent gas flow

Achieve Welding Accuracy and Comfort with the EWS Stainless Steel Bent Neck Nozzle

The EWS Stainless Steel Bent Neck Nozzle is the perfect solution for welders seeking improved precision, maneuverability, and durability in their craft. This industrial-grade nozzle, available in both 12" and 28" lengths, is meticulously crafted from high-quality stainless steel for exceptional resistance to heat, spatter, and corrosion.

Features
Precision Bent Neck: The expertly designed bent neck allows for exceptional control and access to hard-to-reach welding areas, minimising fatigue and maximising accuracy
Durable Stainless Steel Construction: Built to withstand the demanding environments of professional welding, the EWS nozzle is constructed from robust stainless steel, ensuring long-lasting performance and resistance to wear
Seamless Compatibility: Designed for a perfect fit with the 2014 Propane Mixer, this nozzle provides a reliable and leak-free connection for optimal gas flow and consistent heat control
Available Lengths: Choose between the 12" nozzle for tight spaces and intricate welds, or the 28" nozzle for increased reach and unobstructed movement during larger projects

Applications
Pipe welding
Sheet metal fabrication
HVAC/R brazing and soldering
Automotive repair
Ornamental metalwork
And a variety of other industrial welding applications

Don't settle for limited access and compromised welds! Elevate your welding experience and achieve professional results with the EWS Stainless Steel Bent Neck Nozzle. Order yours today and experience the difference!

See full description
Specifications for Stainless Steel Bent Neck Nozzle for Gas Torch - 12in
  • Material
    Stainless Steel
  • Product Type
    Bent Neck Nozzle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome