PRO System 86/88 38MM Soft Flame Burner - 352990

Order Code: ZT1415018X

£56.99 Inc VAT (20%)


Description

• Soft flame design ideal for cable work and other heat shrink-ing applications.
• Soft flame burners with sweeping, powerful yellow and blue soot-free windproof flames.
• Fresh air sucks in and keeps the burner head cold to minimize the risk of burning the shrink material.
• To heat the sleeves efficiently but still soft enough not to overheat the shrink material.
• For direct connection to Sievert Pro handles.
• Working pressure 2 bar.

See full description
Specifications for PRO System 86/88 38MM Soft Flame Burner - 352990
  • Suitable for use with
    ProSystem 86/88
  • Product Type
    Soft Flame Burner
  • MFR Part No.
    352990
  • Gas Consumption
    1,200g/hr
  • Effect
    15kg/mm
  • Burner Diameter
    38mm
  • Application Guide
    Cable Work & Heat Shrinking