Promatic 38MM Hot-air Burner - 333401

Order Code: ZT1415061X

£99.99 Inc VAT (20%)


Description

• Hot-air burners with powerful windproof hot-air streams for heat shrinking

• Working pressure 2 bar.

Specifications for Promatic 38MM Hot-air Burner - 333401
  • MFR Part No.
    333401
  • Effect
    1.6kg/mm
  • Application Guide
    Paint Stipping
    Heat Shrinking
    Waterproofing/Welding
  • Burner Diameter
    38mm
  • Gas Consumption
    125g/hr
  • Product Type
    Hot-air Burner
  • Suitable for use with
    Promatic System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome