0
1

Pistol Spark Lighter - Red

Order Code: ZT1022259P

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

This Pistol Type Spark Lighter is ideal for the easy and rapid single-handed ignition of welding and cutting torches.

Features and Benefits
• Durable metal body for longevity
• Uses cost-effective standard cigarette lighter flints

Applications
• Gas welding
• Cutting

Warnings
• Head-on ignition of nozzles can be dangerous. Always light at a 90° perpendicular angle to the nozzle

See full description
Specifications for Pistol Spark Lighter - Red
  • Pack Quantity
    1
  • Features
    Trigger strike action
  • Style
    Pistol Type Spark Lighter
  • Material
    Steel
  • MFR Part No.
    1280